Littelfuse JLS600 Ul Class J Fast-acting Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    JLS600
  • Rexel Part Number:

    391300
  • UPC:

    079458200980

fuses, High Speed, North American Style, Brand Or Series: Class J, Type: Bolt Mount, Amp Rating: 600 Amp, Voltage Rating: 600 Vac, Interrupting Rating: 200000amp Vac Rms Symmetrical, Dimensions: 2 1/2 Diameter X 8 Length Inch, Features: Fast Acting

$ 385.57 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # JLS600

Rexel Part # 391300

UPC 079458200980

UNSPSC 39121627

Amps 600

Class J

Interrupt Rating AC 200000

Mounting Fuse Block

Type Fast Acting

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch