Littelfuse JTD020 Fuse, 20A, 600VAC, Class J Time Delay

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    JTD020
  • Rexel Part Number:

    454029
  • UPC:

    079458202137

20 Amp Fuse, Time Delay, Brand or Series: Class J, Indicator, Interrupting Rating: 200000 Amp AC RMS Symmetrical, Terminal Type: Cartridge, Dimensions: 13/16 Diameter x 2 1/4 Length Inch, Voltage Rating: 600 VAC, Material: Stone Sand and Granular Quartz Filler, Features: Time Delay Dual Element.

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # JTD020

Rexel Part # 454029

UPC 079458202137

UNSPSC 39121627

Amps 20

Class J

Diameter 13/16 in

Family / Style JTD

Interrupt Rating AC 20000

Length 2 1/4 in

Mounting Cartridge

Opening Dual-Element

Type Power Fuse

Volts AC 600

Volts DC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch