Littelfuse JTD060 Fuse, 60A, 600VAC, Class J Time Delay

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    JTD060
  • Rexel Part Number:

    601712
  • UPC:

    079458202205

60 Amp Fuse, Time Delay, Brand or Series: Class J, , Interrupting Rating: 200000 Amp AC RMS Symmetrical, Terminal Type: Cartridge, Dimensions: 1 1/16 Diameter x 2 3/8 Length Inch, Voltage Rating: 600 VAC, Material: Stone Sand and Granular Quartz Filler, Features: Time Delay Dual Element.

$ 44.34 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # JTD060

Rexel Part # 601712

UPC 079458202205

UNSPSC 39121627

Amps 60

Class J

Diameter 1 1/16 in

Family / Style JTD

Interrupt Rating AC 20000

Length 2 3/8 in

Mounting Cartridge

Opening Dual-Element

Type Power Fuse

Volts AC 600

Volts DC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch