Littelfuse JTD090 Fuse, 90A, 600VAC, Class J Time Delay

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    JTD090
  • Rexel Part Number:

    637484
  • UPC:

    079458202236

90 Amp Fuse, Time Delay, Brand or Series: Class J, Indicator, Interrupting Rating: 200000 Amp AC RMS Symmetrical, Terminal Type: Bolt Mount, Dimensions: 1 1/16 Diameter x 2 3/8 Length Inch, Voltage Rating: 600 VAC, Material: Stone Sand and Granular Quartz Filler, Features: Time Delay Dual Element.

$ 88.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # JTD090

Rexel Part # 637484

UPC 079458202236

UNSPSC 39121627

Amps 90

Class J

Diameter 1 1/16 in

Family / Style JTD

Interrupt Rating AC 20000

Length 2 3/8 in

Mounting Bolt

Opening Dual-Element

Type Power Fuse

Volts AC 600

Volts DC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch