Littelfuse JTD175 Fuse, 175A, 600VAC, Class J Time Delay

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    JTD175
  • Rexel Part Number:

    217638
  • UPC:

    079458202281

175 Amp Fuse, Time Delay, Brand or Series: Class J, Indicator, Interrupting Rating: 200000 Amp AC RMS Symmetrical, Terminal Type: Bolt Mount, Dimensions: 1 1/2 Diameter x 5 3/4 Length Inch, Voltage Rating: 600 VAC, Material: Stone Sand and Granular Quartz Filler, Features: Time Delay Dual Element.

$ 186.15 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # JTD175

Rexel Part # 217638

UPC 079458202281

UNSPSC 39121627

Amps 175

Class J

Diameter 1 1/2 in

Family / Style JTD

Interrupt Rating AC 20000

Length 5 3/4 in

Mounting Bolt

Opening Dual-Element

Type Power Fuse

Volts AC 600

Volts DC 500

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch