Eaton/Bussmann Series NON-1/2 1/2 Amp Class K5 One-Time Fuse, 250 Volt

1/2 Amp Class K5 One-Time General Purpose Fuse, 250 Volt

$ 7.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # NON-1/2

Rexel Part # 139622

UPC 051712300131

UNSPSC 39121605

Amps 1/2

Class K5

Family / Style NON

Interrupt Rating AC 50000

Interrupt Rating DC 50000

Mounting Cartridge

Opening Non-Time-Delay

Type General Purpose

Volts AC 250

Volts DC 125

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch