Littelfuse NLN045 45A, 250VAC/ 250 VDC, Class K Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    NLN045
  • Rexel Part Number:

    440022
  • UPC:

    079458360769

45 Amp Fuse, General Purpose, Brand or Series: Class K, One Time, Terminal Type: Cartridge, Voltage Rating: 250 VAC/250 VDC, Interrupting Rating: 50000 Amp VAC RMS Symmetrical, Dimensions: 13/16 Diameter x 3 Length Inch.

$ 5.25 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # NLN045

Rexel Part # 440022

UPC 079458360769

UNSPSC 39121627

Amps 45

Class K

Diameter 13/16 in

Family / Style NLN

Interrupt Rating AC 50000

Interrupt Rating DC 20000

Length 3 in

Mounting Cartridge

Opening Fast-Acting

Type General Purpose

Volts AC 250

Volts DC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch