Littelfuse NLN200 200A, 250VAC/ 250 VDC, Class K Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    NLN200
  • Rexel Part Number:

    262287
  • UPC:

    079458360882

200 Amp Fuse, General Purpose, Brand or Series: Class K, One Time, Terminal Type: Blade, Voltage Rating: 250 VAC/250 VDC, Interrupting Rating: 50000 Amp VAC RMS Symmetrical, Dimensions: 1 9/16 Diameter x 7 1/8 Length Inch.

$ 50.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # NLN200

Rexel Part # 262287

UPC 079458360882

UNSPSC 39121627

Amps 200

Class K

Diameter 1 9/16 in

Family / Style NLN

Interrupt Rating AC 50000

Interrupt Rating DC 20000

Length 7 1/8 in

Mounting Blade

Opening Fast-Acting

Type General Purpose

Volts AC 250

Volts DC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch