Littelfuse NLS003 Ul Class K5 "one-time" Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    NLS003
  • Rexel Part Number:

    637540
  • UPC:

    079458370478

fuses, General Purpose, Brand Or Series: Class K, One Time, Terminal Type: Cartridge, Voltage Rating: 600 Vac/600 Vdc, Current Rating: 3 Amp, Interrupting Rating: 50000 Amp Vac Rms Symmetrical, Dimensions: 13/16 Diameter X 5 Length Inch, Features: Low Cos

$ 16.77 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # NLS003

Rexel Part # 637540

UPC 079458370478

UNSPSC 39121627

Amps 3

Class K5

Diameter 13/16 in

Interrupt Rating AC 50000

Interrupt Rating DC 20000

Length 5 in

Mounting Fuse Block

Opening Fast-Acting

Type General Purpose

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch