Littelfuse NLS006 6A, 600VAC/ 600 VDC, Class K Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    NLS006
  • Rexel Part Number:

    406940
  • UPC:

    079458370584

6 Amp Fuse, General Purpose, Brand or Series: Class K, One Time, Terminal Type: Cartridge, Voltage Rating: 600 VAC/600 VDC, Interrupting Rating: 50000 Amp VAC RMS Symmetrical, Dimensions: 13/16 Diameter x 5 Length Inch.

$ 15.09 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # NLS006

Rexel Part # 406940

UPC 079458370584

UNSPSC 39121627

Amps 6

Class K

Diameter 13/16 in

Family / Style NLS

Interrupt Rating AC 50000

Interrupt Rating DC 20000

Length 5 in

Mounting Cartridge

Opening Fast-Acting

Type General Purpose

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch