Littelfuse NLS070 Ul Class K5 "one-time" Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    NLS070
  • Rexel Part Number:

    262450
  • UPC:

    079458370799

fuses, General Purpose, Brand Or Series: Class K, One Time, Terminal Type: Blade, Voltage Rating: 600 Vac/600 Vdc, Current Rating: 70 Amp, Interrupting Rating:50000 Amp Vac Rms Symmetrical, Dimensions: 1 5/16 Diameter X 7 7/8 Length Inch,features: Low C

$ 46.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # NLS070

Rexel Part # 262450

UPC 079458370799

UNSPSC 39121627

Amps 70

Class K5

Diameter 1 5/16 in

Family / Style NLS

Interrupt Rating AC 50000

Interrupt Rating DC 20000

Length 7 7/8 in

Mounting Fuse Block

Opening Fast-Acting

Type General Purpose

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch