Littelfuse NLS200 Ul Class K5 "one-time" Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    NLS200
  • Rexel Part Number:

    262454
  • UPC:

    079458370881

fuses, General Purpose, Brand Or Series: Class K, One Time, Terminal Type: Blade, Voltage Rating: 600 Vac/600 Vdc, Current Rating: 200 Amp, Interrupting Rating: 50000 Amp Vac Rms Symmetrical, Dimensions: 1 27/32 Diameter X 9 5/8 Length Inch, Features: Low

$ 96.32 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # NLS200

Rexel Part # 262454

UPC 079458370881

UNSPSC 39121627

Amps 200

Class K5

Diameter 1 27/32 in

Family / Style NLS

Interrupt Rating AC 50000

Interrupt Rating DC 50000

Length 9 5/8 in

Mounting Fuse Block

Opening Fast-Acting

Type General Purpose

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch