Littelfuse NLS250 Ul Class K5 "one-time" Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    NLS250
  • Rexel Part Number:

    368293
  • UPC:

    079458370904

fuses, General Purpose, Brand Or Series: Class K, One Time, Terminal Type: Blade, Voltage Rating: 600 Vac/500 Vdc, Current Rating: 250 Amp, Interrupting Rating: 50000 Amp Vac Rms Symmetrical, Dimensions: 2 19/32 Diameter X 11 5/8 Length Inch, Features: Lo

$ 204.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # NLS250

Rexel Part # 368293

UPC 079458370904

UNSPSC 39121627

Amps 250

Class K5

Diameter 2 19/32 in

Family / Style NLS

Interrupt Rating AC 50000

Interrupt Rating DC 50000

Length 11 5/8 in

Mounting Fuse Block

Opening Fast-Acting

Type General Purpose

Volts AC 600

Volts DC 500

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch