Eaton/Bussmann Series KLU-1600 1600 Amp Class L Time-Delay Fuse, 600V, Limitron

1600 Amp Class L Time-Delay Fuse, 600V, Limitron, Current-Limiting, Bolt-Mount, Time-Delay: 5 seconds (minimum) at 500% rated current, 200,000A Interrupting Rating.

$ 1,089.08 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # KLU-1600

Rexel Part # 109143

UPC 05171213509

UNSPSC 39121626

Amps 1600

Class L

Family / Style KLU

Interrupt Rating AC 200000

Mounting Bolt

Opening Time-Delay

Type Current-Limiting

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch