Eaton/Bussmann Series KLU-800 Fuse, 800 Amp, Class L, Time-Delay, 600V, Limitron

Fuse, 800 Amp, Class L, Time-Delay, 600 Volt, Limitron, Current-Limiting, Bolt-Mount, Time-Delay: 5 seconds (minimum) at 500% rated current, 200,000A Interrupting Rating

$ 751.59 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # KLU-800

Rexel Part # 45390

UPC 05171213505

UNSPSC 39121626

Amps 800

Class L

Family / Style KLU

Interrupt Rating AC 200000

Mounting Bolt

Opening Time-Delay

Type Current-Limiting

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch