Eaton/Bussmann Series KRP-C-2000SP Fuse, 2000A, Class L, Time-Delay, 600VAC, LOW-PEAK

2000 Amp, Class L, Time-Delay Fuse, 600 Volt AC, LOW-PEAK, Current Limiting, 4 Seconds (Minimum) Time-Delay at 500% Rated Current, 300 kAIC Glass Melamine Tube, Silved Plated End Bells

$ 1,578.54 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # KRP-C-2000SP

Rexel Part # 83510

UPC 05171260520

UNSPSC 39121626

Amps 2000

Class L

Family / Style KRP-C

Interrupt Rating AC 300000

Interrupt Rating DC 100000

Mounting Bolt

Opening Time-Delay

Type Current-Limiting

Volts AC 600

Volts DC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch