Eaton/Bussmann Series KRP-C-601SP 601 Amp Class L Time-Delay Fuse, 600V, LOW-PEAK

601 Amp Class L Time-Delay Fuse, 600V, LOW-PEAK, Current Limiting, 4 seconds (minimum) Time-Delay at 500% rated current, 300,000A Interrupting Rating, Glass Melamine Tube, Silved Plated End Bells.

$ 1,115.63 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # KRP-C-601SP

Rexel Part # 83544

UPC 05171260506

UNSPSC 39121626

Amps 601

Class L

Family / Style KRP-C

Interrupt Rating AC 300000

Interrupt Rating DC 100000

Mounting Bolt

Opening Time-Delay

Type Current-Limiting

Volts AC 600

Volts DC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch