Littelfuse KLPC1200 1200A, 600VAC/480VDC, Class L Time Delay Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    KLPC1200
  • Rexel Part Number:

    450855
  • UPC:

    079458301069

1200 Amp Fuse, Time Delay, Brand or Series: Class L, Power-Pro, Interrupting Rating: 200000 Amp AC RMS Symmetrical, 20000 Amp DC, Terminal Type: Bolt Mount, Dimensions: 2 1/2 Diameter x 10 3/4 Length Inch, Voltage Rating: 600 VAC/480 VDC, Material: Fiberglass Body, Features: Time Delay, Pure Silver Links, Silver Plated Copper End Bells.

$ 899.74 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # KLPC1200

Rexel Part # 450855

UPC 079458301069

UNSPSC 39121627

Amps 1200

Class L

Diameter 2 1/2 in

Family / Style KLPC

Interrupt Rating AC 20000

Length 10 3/4 in

Mounting Bolt

Opening Slo-Blo

Type Power Fuse

Volts AC 600

Volts DC 480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch