Eaton/Bussmann Series LPN-RK-2-1/4SP 2-1/4 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK

2-1/4 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating

$ 29.74 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # LPN-RK-2-1/4SP

Rexel Part # 175958

UPC 05171253815

UNSPSC 39121606

Amps 2 1/4

Class RK1

Family / Style LPN-RK

Interrupt Rating AC 300000

Interrupt Rating DC 100000

Mounting Cartridge

Opening Dual-Element

Type Current-Limiting

Volts AC 250

Volts DC 125

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch