Eaton/Bussmann Series LPN-RK-8/10SP 8/10 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK

8/10 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating

$ 28.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # LPN-RK-8/10SP

Rexel Part # 175813

UPC 05171253807

UNSPSC 39121606

Amps 8/10

Class RK1

Family / Style LPN-RK

Interrupt Rating AC 300000

Interrupt Rating DC 100000

Mounting Cartridge

Opening Dual-Element

Type Current-Limiting

Volts AC 250

Volts DC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch