Eaton/Bussmann Series LPNRK15SP Fuse, 15 Amp Class RK1 Dual Element, Time-Delay, 250V, LOW-PEAK

Fuse, 15 Amp Class RK1 Dual Element, Time-Delay, 250 Volt AC, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating

$ 11.67 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # LPNRK15SP

Rexel Part # 2778

UPC 051712538329

UNSPSC 39121606

Amps 15

Class RK1

Family / Style LPN-RK

Interrupt Rating AC 300000

Interrupt Rating DC 100000

Mounting Cartridge

Opening Dual-Element

Type Current-Limiting

Volts AC 250

Volts DC 125

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch