Eaton/Bussmann Series LPS-RK-125SP Fuse, 125 Amp, Class RK1, Dual Element, Time-Delay, 600V, LOW-PEAK

Fuse, 125 Amp, Class RK1, Dual Element, Time-Delay, 600 Volt, LOW-PEAK, 300,000A Interrupting Rating, 300 Volt DC

$ 184.19 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # LPS-RK-125SP

Rexel Part # 84357

UPC 05171254847

UNSPSC 39121606

Amps 125

Class RK1

Family / Style LPS-RK

Interrupt Rating AC 300000

Interrupt Rating DC 100000

Mounting Blade

Opening Dual-Element

Type Power Fuse

Volts AC 600

Volts DC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch