Eaton/Bussmann Series LPS-RK-17-1/2SP Fuse, 17-1/2A, Class RK1, Dual Element, Time-Delay, 600VAC, LOW-PEAK

17-1/2 Amp, Class RK1, Dual Element, Time-Delay Fuse, 600 Volt AC, LOW-PEAK, Current-Limiting, 300 kAIC, 300 Volt DC, 10 Seconds (Minimum) Time-Delay at 500% Rated Current

$ 25.95 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # LPS-RK-17-1/2SP

Rexel Part # 84366

UPC 05171254833

UNSPSC 39121606

Amps 17 1/2

Class RK1

Family / Style LPS-RK

Interrupt Rating AC 300000

Interrupt Rating DC 100000

Mounting Cartridge

Opening Dual-Element

Type Power Fuse

Volts AC 600

Volts DC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch