Ferraz A6D20R Fuse, Time Delay, Power, Class RK1, 20A, 600VAC

  • Mfr/Brand Name:

    Ferraz
  • Mfr Number:

    A6D20R
  • Rexel Part Number:

    47858
  • UPC:

    78200199184

Power Fuse, Class RK1, Time Delay, 20 Amp, 600 Volt AC

$ 25.81 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ferraz

Mfr Part # A6D20R

Rexel Part # 47858

UPC 78200199184

UNSPSC 39121606

Amps 20

Class RK1

Family / Style A6D

Interrupt Rating AC 200000

Interrupt Rating DC 200000

Mounting Cartridge

Opening Time-Delay

Type Power Fuse

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch