Ferraz A6D60R Fuse, 60A, 600VAC, Time Delay, Class RK1, Indicator

  • Mfr/Brand Name:

    Ferraz
  • Mfr Number:

    A6D60R
  • Rexel Part Number:

    47578
  • UPC:

    78200199204

Fuse, Time Delay, Class RK1, 60 Amp, 600 Volt AC, Visual Open Fuse Indicator

$ 44.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ferraz

Mfr Part # A6D60R

Rexel Part # 47578

UPC 78200199204

UNSPSC 39121606

Amps 60

Class RK1

Family / Style A6D

Interrupt Rating AC 200000

Interrupt Rating DC 200000

Mounting Clip-In

Type Fuse

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch