Littelfuse LLNRK300 LF LLNRK300 UL CLASS RK1 DUAL

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    LLNRK300
  • Rexel Part Number:

    678046
  • UPC:

    079458330915

fuses, Time Delay, Brand Or Series: Class Rk1, Current Rating: 300 Amp, Interrupting Rating: 200000 Amp Ac Rms Symmetrical, 20000 Amp Dc, Terminal Type: Blade,rejection, Dimensions: 2 3/32 Diameter X 8 5/8 Length Inch, Voltage Rating: 250vac/125 Vdc, Ma

$ 188.57 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # LLNRK300

Rexel Part # 678046

UPC 079458330915

UNSPSC 39121627

Amps 300

Class RK1

Family / Style LLNRK

Interrupt Rating AC 20000

Length 7 1/8 in

Mounting Blade

Opening Dual-Element

Type Power Fuse

Volts AC 250

Volts DC 125

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch