Littelfuse LLNRK400 400A, 250VAC/125VDC, Class RK1 Time Delay Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    LLNRK400
  • Rexel Part Number:

    637481
  • UPC:

    079458330939

400 Amp Fuse, Time Delay, Brand or Series: Class RK1, Interrupting Rating: 200000 Amp AC RMS Symmetrical, 20000 Amp DC, Terminal Type: Blade, Rejection, Dimensions: 2 3/32 Diameter x 8 5/8 Length Inch, Voltage Rating: 250 VAC/125 VDC, Material: Fiberglass Body, Features: Time Delay, Dual Element.

$ 192.24 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # LLNRK400

Rexel Part # 637481

UPC 079458330939

UNSPSC 39121627

Amps 400

Class RK1

Diameter 2 3/32 in

Family / Style LLNRK

Interrupt Rating AC 20000

Length 8 5/8 in

Mounting Blade

Opening Dual-Element

Type Power Fuse

Volts AC 250

Volts DC 125

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch