Littelfuse LLSRK030 30A, 600VAC/300VDC, Class RK1 Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    LLSRK030
  • Rexel Part Number:

    345645
  • UPC:

    079458350739

30 Amp Fuse, Rejection, Brand or Series: Class RK1, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, 20000 Amp VDC, Terminal Type: Cartridge, Rejection, Dimensions: 13/16 Diameter x 5 Length Inch, Voltage Rating: 600 VAC/300 VDC, Features: Time Delay, Dual Element.

$ 25.65 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # LLSRK030

Rexel Part # 345645

UPC 079458350739

UNSPSC 39121627

Amps 30

Class RK1

Diameter 13/16 in

Family / Style LLSRK

Interrupt Rating AC 20000

Length 5 in

Mounting Cartridge

Opening Dual-Element

Type Power Fuse

Volts AC 600

Volts DC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch