Littelfuse LLSRK050 NULL

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    LLSRK050
  • Rexel Part Number:

    406854
  • UPC:

    079458350777

fuses, Rejection, Brand Or Series: Class Rk1, Current Rating: 50 Amp, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, 20000 Amp Vdc, Terminal Type: Cartridge, Rejection, Dimensions: 1 1/16 Diameter X 5 1/2 Length Inch, Voltage Rating:600 Vac/300 Vdc

$ 42.01 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # LLSRK050

Rexel Part # 406854

UPC 079458350777

UNSPSC 39121627

Amps 50

Class RK1

Diameter 1 1/16 in

Family / Style LLSRK

Interrupt Rating AC 300000

Interrupt Rating DC 20000

Length 5 1/2 in

Mounting Fuse Block

Opening Dual-Element

Type Power Fuse

Volts AC 600

Volts DC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch