Eaton/Bussmann Series FRN-R-10 Fuse, 10 Amp, Class RK5, Dual-Element, Time-Delay, 250V

Fuse, 10 Amp, Class RK5, Dual-Element, Time-Delay, 250 Volt, Current-Limiting, Provides Motor Overload, Ground Fault and Short-Circuit Protection

$ 9.92 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # FRN-R-10

Rexel Part # 46381

UPC 051712101738

UNSPSC 39121606

Amps 10

Class RK5

Family / Style FRNR

Interrupt Rating AC 200000

Interrupt Rating DC 20000

Mounting Cartridge

Opening Dual-Element

Type General Purpose

Volts AC 250

Volts DC 125

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch