Eaton/Bussmann Series FRN-R-450 Fuse, 450A Class RK5 Dual-Element Time-Delay, 250VAC

450 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V, Current-Limiting, Provides motor overload, ground fault and short-circuit protection

$ 267.83 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # FRN-R-450

Rexel Part # 84277

UPC 05171250754

UNSPSC 39121606

Amps 450

Class RK5

Family / Style FRNR

Interrupt Rating AC 200000

Interrupt Rating DC 20000

Mounting Blade

Opening Dual-Element

Type General Purpose

Volts AC 250

Volts DC 125

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch