Eaton/Bussmann Series FRS-R-17-1/2ID 17-1/2A Class RK5 Dual-Element, Time-Delay Fuse, Indication, 600V

17-1/2 Amp Class RK5 Dual-Element, Time-Delay Fuse, 600V, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200,000A Interrupting Rating

$ 19.45 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # FRS-R-17-1/2ID

Rexel Part # 516062

UPC 05171220457

UNSPSC 39121606

Amps 17 1/2

Class RK5

Family / Style FRSR

Interrupt Rating AC 200000

Interrupt Rating DC 20000

Mounting Cartridge

Opening Dual-Element

Type Power Fuse

Volts AC 600

Volts DC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch