Eaton/Bussmann Series FRS-R-450 Fuse, 450 Amp Class RK5 Dual-Element, Time-Delay, 600V, Fusetron

450 Amp Class RK5 Dual-Element, Time-Delay Fuse, 600V, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200,000A Interrupting Rating

$ 363.39 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # FRS-R-450

Rexel Part # 84265

UPC 05171250854

UNSPSC 39121606

Amps 450

Class RK5

Family / Style FRSR

Interrupt Rating AC 200000

Interrupt Rating DC 20000

Mounting Blade

Opening Dual-Element

Type Power Fuse

Volts AC 600

Volts DC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch