Eaton/Bussmann Series FRS-R-75 Fuse, 75A, Class RK5, Dual-Element, Time-Delay, 600VAC, Fusetron

75 Amp, Class RK5, Dual-Element, Time-Delay Fuse, 600 Volt AC, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200 kAIC

$ 70.49 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # FRS-R-75

Rexel Part # 729

UPC 051712508599

UNSPSC 39121606

Amps 75

Class RK5

Family / Style FRSR

Interrupt Rating AC 200000

Interrupt Rating DC 20000

Mounting Blade

Opening Dual-Element

Type Power Fuse

Volts AC 600

Volts DC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch