Ferraz TR1R Fuse, 1A, 250VAC, RK5, Time Delay, 200 kAIC

  • Mfr/Brand Name:

    Ferraz
  • Mfr Number:

    TR1R
  • Rexel Part Number:

    100734
  • UPC:

    78200174758

Fuse, 1 Amp, 250 Volt AC, 200 kAIC, Time Delay, Class RK5

$ 12.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ferraz

Mfr Part # TR1R

Rexel Part # 100734

UPC 78200174758

UNSPSC 39121606

Amps 1

Family / Style TR

Interrupt Rating AC 200 kA

Type Fuse

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch