Ferraz TR25R Fuse, Class RK5, Time Delay, 25 A, 250VAC

  • Mfr/Brand Name:

    Ferraz
  • Mfr Number:

    TR25R
  • Rexel Part Number:

    50889
  • UPC:

    78200174785

Fuse, Time Delay, Class RK5, 250 Volt AC, 25 Amp, 200kAIC, 20kAIC DC

$ 7.91 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ferraz

Mfr Part # TR25R

Rexel Part # 50889

UPC 78200174785

UNSPSC 39121606

Amps 25

Class RK5

Family / Style TR

Interrupt Rating AC 200000

Interrupt Rating DC 20000

Mounting Cartridge

Opening Slo-Blo

Type General Purpose

Volts AC 250

Volts DC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch