Littelfuse FLNR02.8 LF FLNR02.8 UL CLASS RK5 DUAL-ELEMENT TIME-DELAY FUSE

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    FLNR02.8
  • Rexel Part Number:

    406700
  • UPC:

    079458150469

fuses, Rejection, Brand Or Series: Class Rk5, Current Rating: 2 8/10 Amp, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, 20000 Amp Vdc, Terminal Type: Cartridge, Rejection, Dimensions: 9/16 Diameter X 2 Length Inch, Voltage Rating: 250 Vac/125 Vdc,

$ 12.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # FLNR02.8

Rexel Part # 406700

UPC 079458150469

UNSPSC 39121627

Amps 2.8

Class RK5

Diameter 9/16 in

Family / Style FLNR

Interrupt Rating AC 200000

Interrupt Rating DC 20000

Length 2 in

Mounting Cartridge

Opening Dual-Element

Type General Purpose

Volts AC 250

Volts DC 125

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch