Littelfuse FLNR05.6 LF FLNR05.6 UL CLASS RK5

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    FLNR05.6
  • Rexel Part Number:

    406705
  • UPC:

    079458150568

fuses, Rejection, Brand Or Series: Class Rk5, Current Rating: 5 6/10 Amp, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, 20000 Amp Vdc, Terminal Type: Cartridge, Rejection, Dimensions: 9/16 Diameter X 2 Length Inch, Voltage Rating: 250 Vac/125 Vdc,

$ 11.96 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # FLNR05.6

Rexel Part # 406705

UPC 079458150568

UNSPSC 39121627

Amps 5.6

Class RK5

Diameter 9/16 in

Family / Style FLNR

Interrupt Rating AC 200000

Interrupt Rating DC 20000

Length 2 in

Mounting Cartridge

Opening Dual-Element

Type General Purpose

Volts AC 250

Volts DC 125

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch