Littelfuse FLNR100 100A, 250VAC/125VDC, Class RK5 Time Delay Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    FLNR100
  • Rexel Part Number:

    84832
  • UPC:

    079458150827

100 Amp Fuse, Rejection, Brand or Series: Class RK5, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, 20000 Amp VDC, Terminal Type: Blade, Rejection, Dimensions: 1 1/16 Diameter x 5 7/8 Length Inch, Voltage Rating: 250 VAC/125 VDC, Features: Time Delay, Dual Element.

$ 30.81 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # FLNR100

Rexel Part # 84832

UPC 079458150827

UNSPSC 39121627

Amps 100

Class RK5

Diameter 1 1/16 in

Family / Style FLNR

Interrupt Rating AC 200000

Interrupt Rating DC 20000

Length 5 7/8 in

Mounting Blade

Opening Dual-Element

Type General Purpose

Volts AC 250

Volts DC 125

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch