Littelfuse FLNR110 110A, 250VAC/125VDC, Class RK5 Time Delay Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    FLNR110
  • Rexel Part Number:

    601780
  • UPC:

    079458150834

110 Amp Fuse, Time Delay, Brand or Series: Class RK5, Indicator, Interrupting Rating: 200000 Amp AC RMS Symmetrical, 20000 Amp DC, Terminal Type: Blade, Rejection, Dimensions: 1 19/32 Diameter x 7 1/8 Length Inch, Voltage Rating: 250 VAC/125 VDC..

$ 76.78 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # FLNR110

Rexel Part # 601780

UPC 079458150834

UNSPSC 39121627

Amps 110

Class RK5

Diameter 1 19/32

Family / Style FLNR

Interrupt Rating AC 200000

Interrupt Rating DC 20000

Length 7 1/8 in

Mounting Blade

Opening Dual-Element

Type General Purpose

Volts AC 250

Volts DC 125

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch