Littelfuse FLNR175 NULL

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    FLNR175
  • Rexel Part Number:

    616501
  • UPC:

    079458150872

fuses, Rejection, Brand Or Series: Class Rk5, Current Rating: 175 Amp, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, 20000 Amp Vdc, Terminal Type: Blade, Rejection, Dimensions: 1 19/32 Diameter X 7 1/8 Length Inch, Voltage Rating: 250 Vac/125 Vdc,

$ 71.14 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # FLNR175

Rexel Part # 616501

UPC 079458150872

UNSPSC 39121627

Amps 175

Class RK5

Diameter 1 19/32 in

Family / Style FLNR

Interrupt Rating AC 200000

Interrupt Rating DC 20000

Length 7 1/8 in

Mounting Blade

Opening Dual-Element

Type General Purpose

Volts AC 250

Volts DC 125

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch