Littelfuse FLSR001ID Fuse, 1A, 600VAC/300VDC, Class RK5

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    FLSR001ID
  • Rexel Part Number:

    852076
  • UPC:

    079458025101

Fuses, Rejection, Brand Or Series: Class Rk5, Indicator, Current Rating: 1 Amp,interrupting Rating: 200000 Amp Vac Rms Symmetrical, Terminal Type: Cartridge, Rejection, Dimensions: 13/16 Diameter X 5 Length Inch, Voltage Rating: 600 Vac/300 Vdc, Features

$ 23.52 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # FLSR001ID

Rexel Part # 852076

UPC 079458025101

UNSPSC 39121627

Amps 1

Class RK5

Interrupt Rating AC 300000

Interrupt Rating DC 20000

Mounting Fuse Block

Opening Slow Blow

Volts AC 600

Volts DC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch