Littelfuse FLSR006 Ul Class Rk5 Dual-element Time-delay Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    FLSR006
  • Rexel Part Number:

    616520
  • UPC:

    079458170580

Fuses, Rejection, Brand Or Series: Class Rk5, Current Rating: 6 Amp, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, 20000 Amp Vdc, Terminal Type: Cartridge, Rejection, Dimensions: 13/16 Diameter X 5 Length Inch, Voltage Rating: 600 Vac/300 Vdc, Feat

$ 19.77 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # FLSR006

Rexel Part # 616520

UPC 079458170580

UNSPSC 39121627

Amps 6

Class RK5

Diameter 0.8125 in

Family / Style FLSR

Interrupt Rating AC 200000

Interrupt Rating DC 20000

Length 5 in

Mounting Fuse Block

Opening Slow Blow

Type Power Fuse

Volts AC 600

Volts DC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch