Littelfuse FLSR01.6ID Fuse, 1.6A, 600VAC/300VDC, Class RK5

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    FLSR01.6ID
  • Rexel Part Number:

    601800
  • UPC:

    079458025156

fuses, Rejection, Brand Or Series: Class Rk5, Indicator, Current Rating: 1 6/10amp, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, Terminal Type: Cartridge, Rejection, Dimensions: 13/16 Diameter X 5 Length Inch, Voltage Rating: 600 Vac/300 Vdc, Fea

$ 23.52 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # FLSR01.6ID

Rexel Part # 601800

UPC 079458025156

UNSPSC 39121627

Amps 1.6

Class RK5

Diameter 13/16 in

Family / Style FLSR

Interrupt Rating AC 300000

Interrupt Rating DC 20000

Length 5 in

Mounting Cartridge

Opening Dual-Element

Type General Purpose

Volts AC 600

Volts DC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch