Littelfuse FLSR010ID Fuse, 10A, 600VAC/300VDC, Class RK5

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    FLSR010ID
  • Rexel Part Number:

    263288
  • UPC:

    079458025347

10 Amp Fuse, Rejection, Brand or Series: Class RK5, Indicato, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Terminal Type: Cartridge, Rejection, Dimensions: 13/16 Diameter x 5 Length Inch, Voltage Rating: 600 VAC/300 VDC, Features: Time Delay, Dual Element, Visual Trip Indication.

$ 22.15 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # FLSR010ID

Rexel Part # 263288

UPC 079458025347

UNSPSC 39121627

Amps 10

Class RK5

Diameter 13/16 in

Family / Style FLSR

Interrupt Rating AC 20000

Length 5 in

Mounting Cartridge

Opening Slo-Blo

Type Power Fuse

Volts AC 600

Volts DC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch