Littelfuse FLSR045 45A, 600VAC/300VDC, Class RK5 Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    FLSR045
  • Rexel Part Number:

    84823
  • UPC:

    079458170764

Fuses, Rejection, Brand Or Series: Class RK5, Current Rating: 45 Amp, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, 20000 Amp VDC, Terminal Type: Cartridge, Rejection, Dimensions: 1 1/16 Diameter X 5 1/2 Length Inch, Voltage Rating:600 VAC/300 VDC

$ 29.96 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # FLSR045

Rexel Part # 84823

UPC 079458170764

UNSPSC 39121627

Amps 45

Class RK5

Diameter 13/16 in

Family / Style FLSR

Interrupt Rating AC 200000

Interrupt Rating DC 20000

Length 5 1/2 in

Mounting Fuse Block

Opening Slo-Blo

Type Power Fuse

Volts AC 600

Volts DC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch