Littelfuse FLSR05.6 Fuse, 5.6A, 600VAC/300VDC, Class RK5

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    FLSR05.6
  • Rexel Part Number:

    616586
  • UPC:

    079458170566

Ul Class Rk5 Dual-element Time-delay Fuse

$ 22.39 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # FLSR05.6

Rexel Part # 616586

UPC 079458170566

UNSPSC 39121627

Amps 5.6

Class RK5

Diameter 13/16 in

Family / Style FLSR

Interrupt Rating AC 200000

Interrupt Rating DC 20000

Length 5 in

Mounting Fuse Block

Opening Slo-Blo

Type Power Fuse

Volts AC 600

Volts DC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch