Littelfuse FLSR150 NULL

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    FLSR150
  • Rexel Part Number:

    406721
  • UPC:

    079458170863

fuses, Rejection, Brand Or Series: Class Rk5, Current Rating: 150 Amp, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, 20000 Amp Vdc, Terminal Type: Blade, Rejection, Dimensions: 1 27/32 Diameter X 9 5/8 Length Inch, Voltage Rating: 600 Vac/300 Vdc,

$ 123.83 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # FLSR150

Rexel Part # 406721

UPC 079458170863

UNSPSC 39121627

Amps 150

Class RK5

Diameter 1 27/32 in

Family / Style FLSR

Interrupt Rating AC 200000

Interrupt Rating DC 20000

Length 9 5/8 in

Mounting Fuse Block

Opening Slo-Blo

Type Power Fuse

Volts AC 600

Volts DC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch