Littelfuse FLSR2.25 2.25A, 600VAC/300VDC, Class RK5 Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    FLSR2.25
  • Rexel Part Number:

    616576
  • UPC:

    079458170429

2.25 Amp Fuse, Rejection, Brand or Series: Class RK5, Indicator, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Terminal Type: Cartridge, Rejection, Dimensions: 13/16 Diameter x 5 Length Inch, Voltage Rating: 600 VAC/300 VDC, Features: Time Delay, Dual Element.

$ 21.57 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # FLSR2.25

Rexel Part # 616576

UPC 079458170429

UNSPSC 39121627

Amps 2.25

Class RK5

Diameter 5 in

Family / Style FLSR

Interrupt Rating AC 200000

Interrupt Rating DC 20000

Length 5 in

Mounting Fuse Block

Opening Slo-Blo

Type Power Fuse

Volts AC 600

Volts DC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch