Littelfuse FLSR200 200A, 600VAC/300VDC, Class RK5 Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    FLSR200
  • Rexel Part Number:

    406724
  • UPC:

    079458170887

200 Amp Fuse, Rejection, Brand or Series: Class RK5, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Terminal Type: Blade, Rejection, Dimensions: 1 27/32 Diameter x 9 5/8 Length Inch, Voltage Rating: 600 VAC/300 VDC, Features: Time Delay, Dual Element.

$ 123.83 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # FLSR200

Rexel Part # 406724

UPC 079458170887

UNSPSC 39121627

Amps 200

Class RK5

Diameter 1 27/32 in

Family / Style FLSR

Interrupt Rating AC 20000

Length 9 5/8 in

Mounting Blade

Opening Slo-Blo

Type Power Fuse

Volts AC 600

Volts DC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch